- LM603000 Series Single Cone
- 1.7810" Straight Bore
- 0.7810" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Steel |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Cone Width | 0.781 in |
| I.D. | 1.781 in |
| Series | LM603000 |
| Enclosure | Open |
| Weight | 0.607 LB |
| EAN or UPC | 85311057233 |

