- Series LM603000 Single Cup
- 3.149" OD x 0.5937" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 3.149 in |
| O.D. Type | Straight |
| Cup Width | 0.5937 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Steel |
| Series | LM603000 |
| Tolerance | Standard |
| Origin | Cups |
| Cup Type | Single Cup |
| Weight | 0.33 LB |
| EAN or UPC | 85311057240 |

