- Series LM501300 Single Cup
- 2.891" OD x 0.7160" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Material | Steel |
| O.D. Type | Straight |
| O.D. | 2.891 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | LM501300 |
| Cup Width | 0.716 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Weight | 0.3 LB |
| EAN or UPC | 85311056991 |

