- LM48500 Series Single Cone
- 1 3/8" Straight Bore
- 0.7200" Wide
- Standard Tolerance
| Series | LM48500 |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | N/A |
| Enclosure | Open |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| I.D. | 1 3/8 in |
| Material | Steel |
| Cone Width | 0.72 in |
| Weight | 0.413 LB |
| EAN or UPC | 85311058322 |

