
- Series LM48500 Single Cup
- 2 9/16" OD x 0.6400" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
Series | LM48500 |
O.D. Type | Straight |
O.D. | 2.5625 in |
Cup Width | 0.64 in |
Origin | Cups |
Tolerance | Standard |
Housing Fillet Radius [Max] | 0.05 in |
Material | Steel |
Cup Type | Single Cup |
Weight | 0.27 LB |
EAN or UPC | 85311070935 |
