- LM29700 Series Single Cone
- 1 1/2" Straight Bore
- 0.7200" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Cone Width | 0.72 in |
| Material | Steel |
| Enclosure | Open |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Origin | Cones |
| Series | LM29700 |
| Shaft Fillet Radius [Max] | 0.090 in |
| I.D. | 1 1/2 in |
| Weight | 0.36 LB |
| EAN or UPC | 85311056823 |

