- Series LM29700 Single Cup
- 2 9/16" OD x 0.6200" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Material | Steel |
| Origin | Cups |
| Series | LM29700 |
| Tolerance | Standard |
| O.D. | 2.5625 in |
| Cup Width | 0.62 in |
| Housing Fillet Radius [Max] | 0.05 in |
| O.D. Type | Straight |
| Weight | 0.2 LB |
| EAN or UPC | 85311070669 |

