- LM12700 Series Single Cone
- 0.8660" Straight Bore
- 0.6550" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 0.866 in |
| Origin | Cones |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.050 in |
| Cone Width | 0.655 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Series | LM12700 |
| Bore Type | Round Bore |
| Material | Steel |
| Weight | 0.17 LB |
| EAN or UPC | 85311058179 |

