- Series LM104900 Single Cup
- 3 1/4" OD x 0.7300" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Series | LM104900 |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| O.D. Type | Straight |
| Tolerance | Standard |
| Cup Width | 0.73 in |
| O.D. | 3.25 in |
| Weight | 0.422 LB |
| EAN or UPC | 85311071147 |

