- Series L68100 Single Cup
- 2.328" OD x 0.4700" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.05 in |
| Material | Steel |
| Tolerance | Standard |
| Origin | Cups |
| O.D. Type | Straight |
| O.D. | 2.328 in |
| Cup Width | 0.47 in |
| Cup Type | Single Cup |
| Series | L68100 |
| Weight | 0.12 LB |
| EAN or UPC | 85311058193 |

