- Series M720200 Single Cup
- 6.102" OD x 1.1024" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | M720200 |
| Cup Width | 1.1024 in |
| Housing Fillet Radius [Max] | 0.1 in |
| O.D. | 6.102 in |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Material | Steel |
| Tolerance | Standard |
| Origin | Cups |
| Weight | 1.163 LB |
| EAN or UPC | 85311154000 |

