- M718100 Series Single Cone
- 3.5430" Straight Bore
- 1.3390" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Series | M718100 |
| Origin | Cones |
| Material | Steel |
| Cone Type | Single Cone |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.120 in |
| I.D. | 3.543 in |
| Tolerance | Standard |
| Cone Width | 1.339 in |
| Weight | 3.23 LB |
| EAN or UPC | 85311057387 |

