- Series M515600 Single Cup
- 5.118" OD x 1.1220" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Tolerance | Standard |
| Origin | Cups |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| O.D. | 5.118 in |
| Cup Width | 1.122 in |
| O.D. Type | Straight |
| Series | M515600 |
| Weight | 1.25 LB |
| EAN or UPC | 85311056298 |

