- M511900 Series Single Cone
- 2.5590" Straight Bore
- 1.1020" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.120 in |
| Cone Type | Single Cone |
| Series | M511900 |
| Material | Steel |
| Bore Type | Round Bore |
| I.D. | 2.559 in |
| Cone Width | 1.102 in |
| Origin | Cones |
| Tolerance | Standard |
| Enclosure | Open |
| Weight | 1.689 LB |
| EAN or UPC | 85311057035 |

