- LM67000 Series Single Cone
- 1.0005" Straight Bore
- 0.6390" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Special Features | w/Puller Groove |
| Origin | Cones |
| Cone Type | Single Cone |
| Series | LM67000 |
| I.D. | 1.0005 in |
| Cone Width | 0.639 in |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.030 in |
| Tolerance | Standard |
| Enclosure | Open |
| Weight | 0.36 LB |
| EAN or UPC | 85311253338 |

