- LM506800 Series Single Cone
- 2.1650" Straight Bore
- 0.9050" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | LM506800 |
| Cone Type | Single Cone |
| Material | Steel |
| I.D. | 2.165 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cone Width | 0.905 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Enclosure | Open |
| Weight | 0.81 LB |
| EAN or UPC | 85311058070 |

