- Series LM506800 Single Cup
- 3.543" OD x 0.8071" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Tolerance | Standard |
| O.D. Type | Straight |
| O.D. | 3.543 in |
| Cup Width | 0.8071 in |
| Series | LM506800 |
| Material | Steel |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.02 in |
| Weight | 0.44 LB |
| EAN or UPC | 85311058063 |

