- Series L26700 Single Cup
- 2.087" OD x 0.4528" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Series | L26700 |
| O.D. | 2.087 in |
| Origin | Cups |
| Cup Width | 0.4528 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Weight | 0.093 LB |
| EAN or UPC | 85311252515 |

