- HM720200 Series Single Cone
- 3.9370" Straight Bore
- 1.5750" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.120 in |
| Material | Steel |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Series | HM720200 |
| Enclosure | Open |
| I.D. | 3.937 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Width | 1.575 in |
| Weight | 4.51 LB |
| EAN or UPC | 85311055154 |

