- 1.125" ID x 1.5" OD x 1.125" Wide, Open, Steel Cage, No Inner Race
| O.D. | 1.5 in |
| Precision Ground | No |
| Self Aligning | No |
| Bearing Design | Outer Ring & Roller Assembly |
| End Type | Open End |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Origin | Needle Radial |
| Radial Internal Clearance Specification | N/A |
| I.D. | 1 1/8 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| Weight | 0.9 LB |
| EAN or UPC | 85311166638 |

