- 0.875" ID x 1.1875" OD x 0.75" Wide, Open, Steel Cage, No Inner Race
| O.D. | 1.1875 in |
| I.D. | 7/8 in |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Needle Radial |
| Radial Internal Clearance | N/A |
| Cage Material | Steel |
| Precision Ground | No |
| Self Aligning | No |
| Weight | 0.062 LB |
| EAN or UPC | 85311252782 |

