- Series HM903200 Single Cup
- 3 7/8" OD x 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 7/8 in |
| O.D. Type | Straight |
| Material | Steel |
| Series | HM903200 |
| Tolerance | Standard |
| O.D. | 3.875 in |
| Weight | 1.04 LB |
| EAN or UPC | 85311057943 |

