Skip to content Skip to navigation menu
Chicago RawhideHM803111-2

HM803111-2

Tapered Roller Bearing Single Cup
Item #101010899
  • Series HM803100 Single Cup
  • 3 1/2" OD x 0.9063" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance
Chicago RawhideHM803111-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HM803100 Single Cup
  • 3 1/2" OD x 0.9063" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance
Housing Fillet Radius [Max] 0.03 in
O.D. Type Straight
Cup Width 0.9063 in
Origin Cups
Tolerance Standard
Material Steel
O.D. 3.5 in
Series HM803100
Cup Type Single Cup
Weight 0.75 LB
EAN or UPC 85311263856
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison