- Series HM516400 Single Cup
- 5 3/8" OD x 1.2813" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 1.2813 in |
| Cup Type | Single Cup |
| O.D. | 5.375 in |
| O.D. Type | Flanged |
| Material | Steel |
| Origin | Cups |
| Series | HM516400 |
| Weight | 2.27 LB |
| EAN or UPC | 85311057059 |

