- Series HM516400 Single Cup
- 5 1/4" OD x 1.2813" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | HM516400 |
| Cup Width | 1.2813 in |
| Material | Steel |
| O.D. | 5.25 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Origin | Cups |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 1.69 LB |
| EAN or UPC | 85311057042 |

