- HM212000 Series Single Cone
- 2 5/8" Straight Bore
- 1.5100" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.51 in |
| I.D. | 2 5/8 in |
| Bore Type | Round Bore w/ Keyway |
| Origin | Cones |
| Cone Type | Single Cone |
| Series | HM212000 |
| Tolerance | Standard |
| Material | Steel |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.280 in |
| Weight | 2.75 LB |
| EAN or UPC | 85311056687 |

