- Series HM212000 Single Cup
- 4 13/16" OD x 1.1700" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Material | Steel |
| Origin | Cups |
| Cup Width | 1.17 in |
| O.D. Type | Straight |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | HM212000 |
| O.D. | 4.8125 in |
| Weight | 1.32 LB |
| EAN or UPC | 85311056205 |

