- H913800 Series Single Cone
- 2 7/16" Straight Bore
- 1 9/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | H913800 |
| I.D. | 2 7/16 in |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Material | Steel |
| Cone Width | 1 9/16 in |
| Origin | Cones |
| Weight | 4.9 LB |
| EAN or UPC | 85311058018 |

