- Series H913800 Single Cup
- 5 3/4" OD x 1" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Series | H913800 |
| O.D. | 5.75 in |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Material | Steel |
| Tolerance | Standard |
| Weight | 1.97 LB |
| EAN or UPC | 85311057967 |

