- Series H715300 Single Cup
- 5 1/2" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1.4375 in |
| O.D. Type | Straight |
| Material | Steel |
| Tolerance | Standard |
| O.D. | 5.5 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Series | H715300 |
| Origin | Cups |
| Weight | 2.54 LB |
| EAN or UPC | 85311057479 |

