- H414200 Series Single Cone
- 2 13/16" Straight Bore
- 1 5/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.625 in |
| Tolerance | Standard |
| Material | Steel |
| Bore Type | Round Bore |
| Enclosure | Open |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 2 13/16 in |
| Series | H414200 |
| Origin | Cones |
| Weight | 3.93 LB |
| EAN or UPC | 85311056960 |

