- 1 1/2" ID x 80 mm OD x 21 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Outer Ring Size | 208 |
| Outer Ring Width | 21 mm |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 8150 lbf |
| Bore Type | Round Bore, Inch Type |
| I.D. | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Material | Steel |
| O.D. | 80 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.938 in |
| Lubrication | Relubricatable |
| Length Through Bore | 1.938 in |
| Static Load Rating [Max] | 4000 lbf |
| Weight | 1.43 LB |
| EAN or UPC | 85311180160 |

