- 2" ID x 100 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| I.D. | 2 in |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 10800 lbf |
| Length Through Bore | 1.281 in |
| Lubrication | Relubricatable |
| Outer Ring Width | 24 mm |
| O.D. | 100 mm |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| Overall Width | 1.281 in |
| Outer Ring Size | 211 |
| Static Load Rating [Max] | 5600 lbf |
| Weight | 2.248 LB |
| EAN or UPC | 85311073158 |

