Skip to content Skip to navigation menu
Chicago RawhideGRA100-RRB

GRA100-RRB

Ball Bearing Insert
Item #101010691
  • 1" ID x 52 mm OD x 15 mm Outer Ring Width
  • Double Sealed (Contact)
  • Eccentric Collar
  • Regreasable
  • Steel
Chicago RawhideGRA100-RRB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" ID x 52 mm OD x 15 mm Outer Ring Width
  • Double Sealed (Contact)
  • Eccentric Collar
  • Regreasable
  • Steel

description

  • GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
Locking Device Eccentric Locking Collar
Outer Ring Size 205
Lubrication Relubricatable
Bearing Type Ball Bearing
Length Through Bore 0.844 in
O.D. 52 mm
Overall Width 0.844 in
Enclosure Double Sealed
Outer Ring Width 15 mm
Seal Type Contact Seals
I.D. 1 in
Dynamic Load Rating 3450 lbf
Bore Type Round Bore, Inch Type
Material Steel
Static Load Rating [Max] 1560 lbf
Weight 0.48 LB
EAN or UPC 85311066372
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison