- 1 9/16" ID x 80 mm OD x 21 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Dynamic Load Rating | 8150 lbf |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Size | 208 |
| O.D. | 80 mm |
| Seal Type | Contact Seals |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Outer Ring Width | 21 mm |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 4000 lbf |
| I.D. | 1 9/16 in |
| Overall Width | 1 11/16 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.6875 in |
| Weight | 1.8 LB |
| EAN or UPC | 85311072991 |

