- 1 1/4" Shaft, 72 mm OD, 19 mm Outer Ring Width, 42.86 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Outer Ring Width | 19 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| O.D. | 72 mm |
| Material | Steel |
| Lubrication | Relubricatable |
| I.D. | 1 1/4 in |
| Overall Width | 42.86 mm |
| Weight | 1.44 LB |
| EAN or UPC | 85311072649 |

