- 1 1/4" Shaft, 62 mm OD, 18 mm Outer Ring Width, 36.51 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| Bearing Type | Ball Bearing |
| O.D. | 62 mm |
| Lubrication | Relubricatable |
| I.D. | 1 1/4 in |
| Material | Steel |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Outer Ring Width | 18 mm |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 36.51 mm |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.77 LB |
| EAN or UPC | 85311072632 |

