- Wide Inner Ring Bearing, 1.6875" ID x 85 mm OD x 1.9375" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Setscrew Locking
| Precision | Standard |
| Seal Type | Contact Seals |
| Outer Ring Width | 1.0938 in |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| O.D. | 85 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 1 11/16 in |
| Lubricant | General Purpose |
| Origin | Wide Inner Ring |
| Preload Level | None |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -30 °F |
| Snap Ring | With Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| O.D. Type | Straight w/ Snap Ring |
| Cage Type | Metal |
| Enclosure | Double Sealed |
| Inner Ring Width | 1 15/16 in |
| Cage Material | Steel |
| Inch/Metric | Inch Bore |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Rubber |
| Material | Steel |
| Contact Angle | 0° |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Weight | 1.86 LB |
| EAN or UPC | 85311174817 |

