Skip to content Skip to navigation menu
Chicago RawhideER22

ER22

Wide Inner Ring Bearing
Item #101010585
  • Wide Inner Ring Bearing, 1.375" ID x 72 mm OD x 1.6875" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Setscrew Locking
Chicago RawhideER22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wide Inner Ring Bearing, 1.375" ID x 72 mm OD x 1.6875" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Setscrew Locking
Radial Internal Clearance Normal
Lubricant General Purpose
Ball Material Steel
I.D. 1 3/8 in
Inch/Metric Inch Bore
Radial Internal Clearance Specification Normal Clearance
Capacity Standard Capacity
O.D. Type Straight w/ Snap Ring
Inner Ring Width 1 11/16 in
Enclosure Double Sealed
Outer Ring Width 15/16 in
Rows of Balls Single
Contact Angle
Temperature Range [Min] -30 °F
Seal Type Contact Seals
No. in Set Single Bearing
Bore Type Round Bore
Seal Material Rubber
Origin Wide Inner Ring
Precision Level Standard (ABEC 1)
Temperature Range [Max] 200 °F
Locking Device Setscrew Locking Collar
Bearing Type Radial
Snap Ring With Snap Ring
O.D. 72 mm
Cage Material Steel
Preload Level None
Material Steel
Precision Standard
Cage Type Metal
Weight 0.12 LB
EAN or UPC 85311174800
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison