Skip to content Skip to navigation menu
Chicago RawhideER19

ER19

Wide Inner Ring Bearing
Item #101010584
  • Wide Inner Ring Bearing, 1.1875" ID x 62 mm OD x 1.5" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Setscrew Locking
Chicago RawhideER19
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wide Inner Ring Bearing, 1.1875" ID x 62 mm OD x 1.5" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Setscrew Locking
Radial Internal Clearance Normal
Ball Material Steel
Enclosure Double Sealed
Capacity Standard Capacity
Outer Ring Width 7/8 in
Material Steel
Inner Ring Width 1 1/2 in
Rows of Balls Single
Seal Material Rubber
Bore Type Round Bore
I.D. 1 3/16 in
Seal Type Contact Seals
Origin Wide Inner Ring
Cage Type Metal
Temperature Range [Min] -30 °F
Radial Internal Clearance Specification Normal Clearance
Cage Material Steel
Precision Standard
Preload Level None
O.D. 62 mm
No. in Set Single Bearing
Inch/Metric Inch Bore
Contact Angle
Locking Device Setscrew Locking Collar
Bearing Type Radial
O.D. Type Straight w/ Snap Ring
Precision Level Standard (ABEC 1)
Snap Ring With Snap Ring
Temperature Range [Max] 200 °F
Lubricant General Purpose
Weight 1.9 LB
EAN or UPC 85311174794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison