- Wide Inner Ring Bearing, 20 mm ID x 47 mm OD x 0.699" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Precision | Standard |
| I.D. | 20 mm |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -30 °F |
| Inner Ring Width | 0.699 in |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Seal Material | Rubber |
| Preload Level | None |
| Rows of Balls | Single |
| Origin | Wide Inner Ring |
| Fillet Radius | 0.04 in |
| O.D. | 47 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 2920 lbf |
| Contact Angle | 0° |
| Limiting Speed - Grease | 10000 rpm |
| Bearing Type | Radial |
| Outer Ring Width | 14 mm |
| Seal Type | Contact Seals |
| Lubricant | General Purpose |
| Static Load Rating [Max] | 1510 lbf |
| Material | Steel |
| Locking Device | No Locking Device |
| Weight | 0.29 LB |
| EAN or UPC | 85311075053 |

