Skip to content Skip to navigation menu
Chicago RawhideBR88503

BR88503

Wide Inner Ring Bearing
Item #101010524
  • Wide Inner Ring Bearing, 17 mm ID x 40 mm OD x 0.654" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago RawhideBR88503
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wide Inner Ring Bearing, 17 mm ID x 40 mm OD x 0.654" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Seal Type Contact Seals
O.D. 40 mm
Temperature Range [Min] -30 °F
Cage Type Metal
Material Steel
Limiting Speed - Grease 12000 rpm
Bore Type Round Bore
Capacity Standard Capacity
No. in Set Single Bearing
Outer Ring Width 12 mm
Precision Standard
Static Load Rating [Max] 1080 lbf
Snap Ring No Snap Ring
Fillet Radius 0.025 in
Cage Material Steel
Origin Wide Inner Ring
Inch/Metric Metric Bore
Radial Internal Clearance Specification Normal Clearance
Lubricant General Purpose
Dynamic Load Rating 2150 lbf
Rows of Balls Single
Radial Internal Clearance Normal
Contact Angle
O.D. Type Straight
Ball Material Steel
Preload Level None
Seal Material Rubber
I.D. 17 mm
Precision Level Standard (ABEC 1)
Inner Ring Width 0.654 in
Locking Device No Locking Device
Temperature Range [Max] 200 °F
Enclosure Double Sealed
Bearing Type Radial
Weight 0.17 LB
EAN or UPC 85311056724
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison