- Wide Inner Ring Bearing, 13 mm ID x 32 mm OD x 0.606" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Rows of Balls | Single |
| Lubricant | General Purpose |
| Material | Steel |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 674 lbf |
| Bore Type | Round Bore |
| Origin | Wide Inner Ring |
| Seal Type | Contact Seals |
| Seal Material | Rubber |
| Temperature Range [Min] | -30 °F |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 15000 rpm |
| Precision | Standard |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial |
| I.D. | 13 mm |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Contact Angle | 0° |
| Dynamic Load Rating | 1520 lbf |
| O.D. | 32 mm |
| Fillet Radius | 0.025 in |
| Enclosure | Double Sealed |
| Outer Ring Width | 10 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 0.606 in |
| Temperature Range [Max] | 200 °F |
| Weight | 0.35 LB |
| EAN or UPC | 85311175838 |

