Skip to content Skip to navigation menu
Chicago RawhideBR87500

BR87500

Wide Inner Ring Bearing
Item #101010510
  • Wide Inner Ring Bearing, 10 mm ID x 30 mm OD x 0.5" Wide, One Seal, One Shield (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago RawhideBR87500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wide Inner Ring Bearing, 10 mm ID x 30 mm OD x 0.5" Wide, One Seal, One Shield (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Preload Level None
Radial Internal Clearance Specification Normal Clearance
Seal Material Rubber
Contact Angle
Precision Level Standard (ABEC 1)
Radial Internal Clearance Normal
Locking Device No Locking Device
Seal Type Contact Seals
No. in Set Single Bearing
O.D. 30 mm
O.D. Type Straight
Temperature Range [Max] 200 °F
Static Load Rating [Max] 540 lbf
Ball Material Steel
Precision Standard
Cage Material Steel
Limiting Speed - Grease 17000 rpm
Bearing Type Radial
Lubricant General Purpose
Material Steel
Rows of Balls Single
Outer Ring Width 9 mm
Origin Wide Inner Ring
Inch/Metric Metric Bore
Bore Type Round Bore
Fillet Radius 0.025 in
Enclosure Single Seal, Single Shield
Temperature Range [Min] -30 °F
I.D. 10 mm
Capacity Standard Capacity
Dynamic Load Rating 1140 lbf
Inner Ring Width 0.48 in
Cage Type Metal
Snap Ring No Snap Ring
Weight 0.09 LB
EAN or UPC 85311175975
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison