- Wide Inner Ring Bearing, 25 mm ID x 52 mm OD x 0.625" Wide, Single Seal (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Cage Material | Steel |
| Limiting Speed - Grease | 8500 rpm |
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 1800 lbf |
| O.D. | 52 mm |
| Capacity | Standard Capacity |
| I.D. | 25 mm |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Origin | Wide Inner Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Seal Material | Rubber |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 15 mm |
| Enclosure | Single Seal |
| Seal Type | Contact Seals |
| Lubricant | General Purpose |
| O.D. Type | Straight |
| Material | Steel |
| Ball Material | Steel |
| Fillet Radius | 0.04 in |
| Dynamic Load Rating | 3150 lbf |
| Inner Ring Width | 0.6 in |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Cage Type | Metal |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -30 °F |
| Weight | 0.29 LB |
| EAN or UPC | 85311059497 |

