- 47600 Series Single Cone
- 3 1/4" Straight Bore
- 1 5/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| I.D. | 3 1/4 in |
| Cone Width | 1 5/16 in |
| Bore Type | Round Bore |
| Series | 47600 |
| Material | Steel |
| Origin | Cones |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Weight | 2.751 LB |
| EAN or UPC | 85311054607 |

