- Series 44000 Single Cup
- 3.484" OD x 11/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| O.D. | 3.484 in |
| Cup Type | Single Cup |
| O.D. Type | Flanged |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Steel |
| Cup Width | 11/16 in |
| Tolerance | Standard |
| Series | 44000 |
| Weight | 0.53 LB |
| EAN or UPC | 85311054218 |

