- 3700 Series Single Cone
- 1 3/4" Straight Bore
- 1.1930" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Enclosure | Open |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Series | 3700 |
| Material | Steel |
| I.D. | 1 3/4 in |
| Origin | Cones |
| Cone Width | 1.193 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 1.553 LB |
| EAN or UPC | 85311051835 |

