- Series 37000 Single Cup
- 6 1/4" OD x 5/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| Tolerance | Standard |
| Origin | Cups |
| Cup Type | Single Cup |
| Cup Width | 0.625 in |
| Series | 37000 |
| O.D. | 6.25 in |
| Material | Steel |
| Weight | 1.35 LB |
| EAN or UPC | 85311067850 |

