- 2800 Series Single Cone
- 1 1/4" Straight Bore
- 15/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| I.D. | 1 1/4 in |
| Material | Steel |
| Cone Width | 15/16 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Tolerance | Standard |
| Enclosure | Open |
| Series | 2800 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Weight | 0.74 LB |
| EAN or UPC | 85311068024 |

